Abbotsford
wrm706wh

WIREMOLD 706WH 700 Series Connection Cover, White

Price $1.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:706WH
Documents Documents

Description

Covers seam where two lengths of 700 Series Raceway come together.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Connection Cover Material Steel
Color White Type Raceway
Finish ScuffCoat Dimensions 3/4 in L
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776189414

Packages

10 - UNIT - (10) 100 - UNIT - 100
Customers who bought this item also bought