Abbotsford
wrm702

WIREMOLD 702 700 Series Bushing Fitting

Price $0.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:702
Documents Documents

Description

Bushing fitting. Protects wires from abrasion. Slips into open end of 700 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Bushing Material Steel
Color Ivory Type Raceway
Dimensions 1/2 x 0.66 x 3/4 in For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application For Commercial, Office, Residential
UPC 786776189391

Packages

10 - UNIT - (10) 100 - UNIT - 100
Customers who bought this item also bought