
WIREMOLD 817 800 Series Internal Elbow Fitting, Ivory
Description
Internal elbow fitting. For right angle turns around internal corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Connection Size | 7/16 x 1-5/16 in |
Connection Type | Snap-On | Material | PVC |
Color | Ivory | Type | Raceway |
Series/Model | 800 | Dimensions | 2 in L |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776099751 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |