Abbotsford
wrmcg4047c1

WIREMOLD CG4047C-1 1-Gang Device Plate, Gray

Price $19.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CG4047C-1
Documents Documents

Description

One gang device plate fitting. Accepts commercially available flush plates (not furnished).

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Cover Plate Type 1-Unit, Flat Surface, Vertical Mount
Color Gray Mounting Type Screw
Application For Wall Duct UPC 786776041507

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought