Abbotsford
wrmg4011fo

WIREMOLD G4011FO 4000 Radiused Full Capacity Flat Elbow Fitting, Gray

Price $84.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G4011FO
Documents Documents

Description

Radiused full capacity flat elbow fitting. Full capacity 90° flat corner used in divided or undivided applications. Provides 2 inch bend radius control for UTP, STP and fiber optic installations. Ideal for new installation when the cable is lay in or pull through.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Material Steel
Color Gray Type 90°
For Use With 4000 Series Raceway Standards cULus Listed in File Number E4376 Guide RJBT, UL Listed in File Number E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application For Commercial, Office, Residential UPC 786776536973

Packages

1 - UNIT - 1
Customers who bought this item also bought