
WIREMOLD G4010DFO 4000 Entrance End Fitting, Gray
Description
Entrance end fitting. Full capacity entrance end fitting. Has concentric 3/4, 1 and 1-1/4 inch trade size knockouts on end and bottom for feeding 4000 series raceway. Includes removable divider and 1-1/4 inch bend radius control insert for UTP/STP and fiber cable installations.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Gray | Finish | ScuffCoat |
Type | Raceway | Dimensions | 4-3/4 x 2-3/4 in OD x 6-1/2 in L |
For Use With | 4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776014778 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |