
WIREMOLD DS4010A-DG DS4000 Series Entrance-End-Fitting, Designer Gray
Description
Entrance end fitting. Full capacity end fitting. Includes four 3/4 and 1 1/4 inch concentric trade size knockouts and four 2 1/8 inch large capacity knockouts.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | Designer Gray | Type | Symmetric |
Dimensions | 5-5/8 in L x 3 in D | Mounting | Snap-On |
For Use With | DS4000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office | UPC | 786776081732 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |