Abbotsford
wrmds4000cdg

WIREMOLD DS4000C-DG DS4000 Designer Raceway Cover, Designer Gray

Price $6.1900 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:DS4000C-DG
Documents Documents

Description

Designer raceway cover.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cover Material Steel
Color Gray Type Raceway
Dimensions 5 ft L For Use With DS4000 Series Raceway
Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office
UPC 786776081688

Packages

40 - UNIT - (40)
Customers who bought this item also bought