
WIREMOLD DS4017-DG Legrand Wiremold® DS4000 Internal Elbow Fitting, Designer Gray
Description
Internal elbow fitting. 90° full capacity divided internal elbow that provides a 2 inch cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 couplings included.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Material | Steel |
Color | Designer Gray | Type | Internal, 90° |
Series/Model | DS4000 | Dimensions | 146 mm W x 146 mm H |
For Use With | DS4000 Designer Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | For Commercial and Office Use | UPC | 786776081770 |
Packages
1 - UNIT - 1 |