Abbotsford
wrmds4011dg

WIREMOLD DS4011-DG DS4000 Series Flat Elbow Fitting, Designer Gray

Price $104.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4011-DG
Documents Documents

Description

Flat elbow Fitting. 90° flat corner for new lay in or pull through installations. One pair of DS40001 couplings included.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Material Steel
Color Dark Gray Type 0 - 90°, 2-Piece Large Raceway
Dimensions 178 mm L x 178 mm W x 178 mm H Standards cULus,NAFTA,RoHS, 'cULus Listed Raceway:File E4376 Guide RJBT. Fittings:File E41751 Guide RJPR. Base and Blank Cover:Meets Article 386 of NEC. Meets Section 12-600 of CEC, Buy American Act Compliant
Application Commercial and Office Applications UPC 786776081756

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought