Abbotsford
wrmg4000wc

WIREMOLD G4000WC 4000 Series Wire Clip Fitting, Gray

Price $5.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G4000WC
Documents Documents

Description

Wire clip fitting. Holds conductors in place.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Wire Clip Type Raceway
Size 1 in Material Steel
Color Ivory/Gray For Use With 4000 Series Raceway
Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office, Residential
UPC 786776088793

Packages

10 - UNIT - (10) 100 - UNIT - 100
Customers who bought this item also bought