
WIREMOLD OFR1 OFR Series Overfloor Raceway Coupling
Description
Joins lengths of OFRB-8 OFR Series Raceway Base together. Sold in pairs. This product meets the material restrictions of RoHS
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Coupling | Material | Steel |
Color | Black | Type | Exterior |
Dimensions | 1-3/8 in OD x 2-1/2 in L x 35 mm H | For Use With | OFR Series Overfloor Raceway System |
Packaging Quantity | 1 Pair | Standards | cETLus Listed |
Application | Commercial, Office | UPC | 786776175240 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |