
WIREMOLD OFR11 OFR Series Overfloor Raceway Flat Elbow
Description
The OFR Series Overfloor Raceway Flat Elbow is used for making right angle turns on the same surface.This product meets the material restrictions of RoHS.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 8-1/16 x 8-1/16 in |
Material | Steel | Color | Black |
Finish | Coated | Type | Raceway |
Series/Model | OFR | Dimensions | 221 mm W x 221 mm H |
For Use With | OFR Series Overfloor Raceway System | Standards | cETLus Listed |
Application | Commercial, Office | UPC | 786776175233 |
Packages
1 - UNIT - 1 |