Abbotsford
wrmv2010a2

WIREMOLD V2010A2 Plugmold End Feed Fitting, Ivory

Price $13.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V2010A2
Documents Documents

Description

Entrance end fitting. Connects 2000 series raceway to 1/2 inch trade size conduit or armored cable connectors. 1/2 inch trade size knockouts located on end, sides and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.


This product meets the material restrictions of RoHS

Specifications

Brand Name Wiremold Sub Brand Plugmold®
Item Name Entrance End Fitting Material Steel
Color Ivory Type Flat
Series/Model 2000 Dimensions 3 in L x 1-9/32 in W x 1-1/2 in H
Mounting Screw-On For Use With 2000 Series Raceway, Multi-Outlet Power
Standards cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC Application For Commercial, Office, Residential Use
UPC 786776090840

Packages

1 - UNIT - 1 5 - UNIT - 5