Abbotsford
wrmv4010dfo

WIREMOLD V4010DFO 4000 Entrance End Fitting, Ivory

Price $60.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V4010DFO
Documents Documents

Description

Entrance end fitting. Full capacity entrance end fitting. Has concentric 3/4, 1 and 1-1/4 inch trade size knockouts on end and bottom for feeding 4000 series raceway. Includes removable divider and 1-1/4 inch bend radius control insert for UTP/STP and fiber cable installations.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Material Steel Color Ivory, Gray
Type Raceway Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Application Commercial UPC 786776014785

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought