Abbotsford
wrmv5711rh

WIREMOLD V5711RHA 90-Degree Twisted 2-1/2 inch 500/700 Internal Internal Twisted Right Hand Elbow, Ivory

Price $10.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V5711RHA
Documents Documents

Description

Internal twist elbow fitting. For 90° twist and turn. For double turn at right angles from one surface to another. For transitions from a sidewall to ceiling or edge of door or window trim. Twistout in cover adapts for use with 700 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Elbow Connection Type Snap-On
Material Steel Color Ivory
Finish ScuffCoat Type 90°, Twisted, Right Hand
Dimensions 2-1/2 in L For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776042740

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought