
ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series 12-Gauge Superstrut® Steel Bare Channel
Description
Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Metal Channels |
Height | 41.27 mm | Length | 10 ft |
Width | 1-5/8 in | Load Capacity | 3000 lb |
Material | 12 ga Steel | Finish | Bare |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot | UPC | 786210562025 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT - 100 | 500 - UNIT = 500 |