
ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series 12-Gauge Superstrut® Hot-Dipped Galvanized Channel
Description
Channels & concrete insert 12GA AL 1 5/8 X 1 5/8 X 10FT
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Metal Channels |
Height | 41.28 mm | Length | 10 ft |
Width | 1-5/8 in | Load Capacity | 3000 lb |
Material | 12 ga Steel | Finish | Hot-Dipped Galvanized |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot | UPC | 786210588179 |
Packages
10 - UNIT - (10) | 250 - UNIT - 250 | 500 - UNIT - 500 |