Abbotsford
wrmv7005

WIREMOLD V700-5 700 Series Small Raceway, Ivory

Price $4.3300 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:V700-5
Documents Documents

Description

Small raceway ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. V500, V700 and 700WH come in our exclusive ScuffCoat finish.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Type Raceway
Color Ivory Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Application Commercial,Residential UPC 786776037579

Packages

50 - UNIT - (50)
Customers who bought this item also bought