
ABB 3-1/2 inch 4-Hole Ocal Flat Hot Dipped Galvanized Steel Corner Plate
Description
Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Corner Plate | Type | Fittings and Brackets |
Length | 3-1/2 in | Material | Steel |
Depth | 3-1/2 in | Finish | Hot-Dipped Galvanized |
For Use With | 12, 14 or 16 ga Channel | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 786210564494 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 1925 - UNIT = 1925 |