Abbotsford
tabab220meg

ABB AB220M EG SuperMag™ Magnetic Flat T-bracket

Price $18.0537 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB220M EG
Documents Documents

Description

To enhance ease of installation, Thomas & Betts introduces it's newest innovation—SuperMag magnetic fittings for its Superstrut metal framing line. Powerful, nickel-plated magnets embedded in the most popular Superstrut steel fittings, including square washers, L-brackets, T-brackets and 90° angle brackets, secure the fitting to the strut during assembly. Acting as a third hand, SuperMag fittings allow the installer to work more efficiently and safely with tools and hardware.Superstrut SuperMag magnetic fittings—another innovation from Thomas & Betts to help make installation safer, easier and more convenient.FEATURES:• Adds convenience and safety to strut assembly by eliminating the need to manually hold fittings and strut together while installing bolts, nuts and rods• Features neodymium (NdFeB) grade N35 nickel-plated magnets• SuperMag fittings support at least 2x their own weight• Magnets hold in vertical and horizontal orientations• Magnets are staked in place for dual-sided use

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Tee Plate with Magnet Number of Holes 4
Material Steel Type Fittings, Brackets & Hardware
Hole Size 9/16 in Dimensions 5-3/8 in L x 1-5/8 in W x 3-1/2 in H
Color/Finish Electro-Galvanized Application For New Industrial and Commercial Construction
UPC 616013133644

Packages

25 - UNIT - (25)
Customers who bought this item also bought