
ABB 2 Hole 45 Degree 5-5/16 inch Superstrut Strut Fitting Angle Bracket
Description
Angular bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Bracket | Material | Steel |
Type | Wall Connecting Angle, 45° | Color/Finish | Hot-Dipped Galvanized |
For Use With | 12, 14 or 16 ga Channels | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 786210562582 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |