Abbotsford
fss520241

FEDERAL SIGNAL 52-024-1 24VDC Model 52 Resonating Horn, Grey

Price $2,125.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:52-024-1
Documents Documents

Description

Model 52 resonating horn is ideal for penetrating high ambient noise levels. Being electrically-activated, the Model 52 does not require an expensive air compressor for operation. It is able to withstand the shocks, vibrations, dust and atmospheric conditions encountered in off-road use. Rubber gaskets and a power connector make the Model 52 completely watertight. The projector and internal parts are made to resist corrosion; the exterior is sealed with gray enamel paint and the housing is die-cast aluminum. The Model 52 has a duty cycle of five minutes on and five minutes off.Used by many major manufacturers of construction equipment, Model 52 resonating horns suit the warning needs of any off-road vehicle working in a high noise environment.

Specifications

Brand Name Federal Signal Item Name Resonating Horn
Type Resonating Horn Voltage Rating 24 VDC
Amperage Rating 4 A Sound Level 114 dB
Mounting Type Surface Color/Finish Gray
Operating Temperature -40 to 185 °F Material Die-Cast Aluminum
Dimensions 6.63 in W x 21.6 in D x 8.5 in H Standards NEMA Type 4X
Application Off-Road Vehicle UPC 782979227014

Packages

1 - UNIT - 1