
ABB MPMT3-11R 40mm Modular Twist Release Emergency Stop Illuminated Pushbutton, Red
Description
Modular twist release emergency stop pushbutton with 40mm red illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Operator |
Type | Emergency Stop | Actuator | 40 mm Mushroom |
Action | Twist Release | Color | Red |
Degree of Protection | IP20, IP66 | Dimensions | 0.067 m L x 0.042 m W x 0.042 m H |
Standards | RoHS 2015/863 Compliant | Application | For use with control panels |
UPC | 662019231761 |
Packages
1 - UNIT - 1 |