
ABB MLBL-04W 110-130 VAC Illuminated Integrated Modular LED Block, White
Description
White lamp block with integrated LED and 110 to 130V AC rated voltage.
Specifications
Brand Name | ABB | Item Name | LED Block |
Type | Illuminated, Modular | Voltage Rating | 110 - 130 VAC |
Number of Poles | 2 | Amperage Rating | 7 mA |
Terminal Type | Screw Clamp | Mounting Type | Front |
Color | White | Dimensions | 0.044 m W x 0.035 m D x 0.01 m H |
For Use With | 22 or 30 mm Modular Pilot Devices | Standards | CE Certified |
Application | 22 or 30 mm Modular Pilot Devices. | UPC | 804325418492 |
Packages
1 - UNIT - 1 |