![abbmpd1511c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131668773.jpg?preset=medium)
ABB MPD15-11C Modular Momentary Double Pushbutton (Start/Stop), Green/Red
Description
Modular Double Pushbutton - Momentary - Flush/Extended - Green/Red Actuator, Clear Indicator - Illuminated - No contact block - Lower Button: STOP - Upper Button: START.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Operator |
Type | Double | Actuator | Flush/Extended |
Action | Momentary | Color | Clear |
Degree of Protection | IP66, IP20 | Legend | START, STOP |
Head Material | Black Plastic | Temperature Rating | -25 to 70 °C Operation, -30 to 85 °C Storage |
Dimensions | 0.043 m L x 0.054 m W x 0.03 m H | Standards | EU Directive 2011/65/EU |
Application | For use with control panels | UPC | 662019235318 |
Packages
1 - UNIT - 1 |