
ABB MT-110B 22mm 10K Ohm Modular Potentiometer Pushbutton
Description
Modular potentiometer with 10 K ohm resistor, black plastic bezel and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Modular Potentiometer |
Type | Non-Illuminated | Actuator Type | Knob |
Resistance | 10 kO | Size | 22 mm |
Bezel Material | Plastic | Color | Black |
For Use With | Pilot Devices | Standards | EU Directive 2002/95/EC |
UPC | 804325445542 |
Packages
1 - UNIT - 1 |