
ABB MP1-11Y 22mm Momentary Modular Illuminated Pushbutton, Yellow
Description
Modular momentary pushbutton with yellow illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Operator |
Type | Modular | Actuator | Flush |
Action | Momentary | Color | Yellow |
Degree of Protection | IP20, IP66 | Head Material | Black Plastic |
Temperature Rating | -25 to 70 °C | Dimensions | 0.033 m L x 0.029 m W x 0.029 m H |
Standards | EU Directive 2011/65/EU, CE Certified, RoHS Compliant | Application | For use with control panels |
UPC | 662019242767 |
Packages
1 - UNIT - 1 |