
ABB MLBL-01W 9.2mA 24VAC/VDC Illuminated Modular LED Block, White
Description
White lamp block with integrated LED and 24V AC/DC rated voltage.
Specifications
Brand Name | ABB | Item Name | LED Block |
Type | 2-Position, Illuminated, Modular | Voltage Rating | 24 VAC/VDC |
Series | MLBL | Amperage Rating | 9.2 mA |
Enclosure Standard | IP66 | Color | White |
Dimensions | 5.9 in L x 4.3 in W x 0.39 in H | Standards | CE |
Application | 22 or 30 mm Modular Pilot Devices. | UPC | 804325418645 |
Packages
1 - UNIT - 1 |