
ABB MPD3-11B Momentary Modular Double Non-Illuminated Pushbutton - On/Off, Red/Green
Description
Modular green and red non-illuminated double pushbutton with ON/OFF markings and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular, Double | Actuator | Flush |
Action | Momentary | Color | Green/Red |
Degree of Protection | IP20, IP66 | Legend | ON/OFF |
Temperature Rating | -25 to 70 °C Operating, -30 to 85 °C Storage | Dimensions | 0.038 m L x 0.03 m W x 0.054 m H |
Standards | RoHS 2015/863 Compliant | Application | For use with control panels |
UPC | 662019232720 |
Packages
1 - UNIT - 1 |