Abbotsford
abbcp110g11

ABB ELECTRIFICATION CANADA LLC CP1-10G-11 1NO+1NC Flush Momentary Compact Non-Illuminated Pushbutton, Green

Price $39.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CP1-10G-11

Description

Compact Pushbutton - Momentary - Flush - Green - Non-illuminated - Black plastic - 1NO+1NC

Specifications

Brand Name ABB Item Name Non-Illuminated Push Button
Type Compact Nominal Diameter 22 mm
Action Momentary Actuator Type Flush Head
Contact Configuration 1 NO, 1 NC Color Green/Black
Head Material Plastic Application For use with Control Panels
UPC 888614209831

Packages

10 - UNIT - (10)
Customers who bought this item also bought