![abbmp431g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308850111.jpg?preset=medium)
ABB MP4-31G 22mm Maintained Modular Illuminated Pushbutton, Green
Description
Modular Pushbutton - Maintained - Extended - Green - Illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Illuminated Push Button Operator |
Type | Modular | Actuator | Extended |
Action | Maintained | Color | Green |
Degree of Protection | IP20, IP66 | Head Material | Chrome Metal |
Temperature Rating | -25 to 70 °C Operating, -30 to 85 °C Storage | Dimensions | 0.039 m L x 0.029 m W x 0.029 m H |
Standards | RoHS 2015/863 Compliant | UPC | 662019235813 |
Packages
1 - UNIT - 1 |