
ABB MPEP4-10R 40mm Modular Pull Release Operator Emergency Stop Non-Illuminated Pushbutton, Red
Description
Modular, non-illuminated pull release operator with red 40mm knob.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Emergency Stop, Modular | Actuator | 40 mm Mushroom Head |
Action | Pull Release | Color | Red |
Temperature Rating | -25 to 70 °C | Dimensions | 0.04 m L x 0.04 m W x 0.068 m H |
Standards | EU Directive 2011/65/EU, CE Certified, RoHS Compliant | Application | For control panels |
UPC | 804325419864 |
Packages
1 - UNIT - 1 |