
EMERSON IC755CSS06RDA QuickPanel+ 6" screen with View and Control
Description
Simplify development and maintenance with one powerful device for operator interface (OI) and control. The multi-functional QuickPanel+ delivers actionable data and insight smarter, faster and easier than ever before.FEATURES:- Plug and play connectivity- Designed for easy installation and configuration by automation engineers- Fully integrated view, control and data historian- Multi-touch for optimum responsiveness- Vivid images for more complete process visualization- Fully functional web browser with multimedia capability- Email and text alerts based on user-defined settings- Custom, web-enabled reports and graphs- Remote diagnostics and security- Compatibility with third-party components
Specifications
Brand Name | Emerson | Sub Brand | QuickPanel+™ |
Item Name | Panel Operator Interface | Type | View and Control |
Resolution | 320 x 240P | Voltage Rating | 24 VDC |
Interface | (1) 10/100 BaseT (RJ45), (1) RS-232 COM Port, (2) USB 2.0 (Type-A), (1) USB 2.0 (Mini Type-B), (1) Mic In, (1) Line Out | Display | 6 in TFT LCD |
Operating System | Microsoft Windows Embedded Compact 7 | Memory | 512MB DDR2 SDRAM, 256MB SLC NAND Flash, 512KB Battery Backed SRAM |
Power Rating | 15 W | Temperature Rating | 0 - 55 °C |
Dimensions | 192 mm W x 36 mm D x 137 mm H | Standards | RoHS Compliant, FCC Part15 Class A, CE Certified, UL Listed, DNV Marine Certified |
Packages
1 - UNIT - 1 |