
EMERSON EP-2814 High Density, High Performance, Digital Output Module (4) Point Outputs 20.4 - 28.8 V Input, 230 VAC Output,
Description
RSTi EP I/O with high density, high performance I/O. Wide range of communication options. Network adapter support for PROFINET RT, PROFIBUS, Modbus TCP and EtherCAT. Small Footprint. Industry-best I/O density that's still easy to use. Maximize or reduce cabinet space. Place I/O closer to sensors for reduced wiring costs. Improved system availability. Designed with hot-swap IO and inputs and outputs that can be switched off independently. These features enable service activities to be performed while the sensor system is active.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | High Density, High Performance, Digital | Voltage Rating | 20.4 - 28.8 V Input, 230 VAC Output |
Output | (4) Point | Interface | RSTi-EP System Bus |
Dimensions | 0.45 in W x 2.99 in D x 4.72 in H | Amperage Rating | 1 A Per Channel, 4 A Per Module |
Frequency Rating | 20 Hz Switching | Response Time | 10 Millisecond |
Transfer Rate | 48 Mbps | Connection | (2) RJ45 |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -20 to 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Air Humidity |
For Use With | RSTi-EP Network Adapter | Standards | UL Listed, Zone 2 CE Certified, ATEX Approved |
Application | For Industrial Internet Applications |
Packages
1 - UNIT - 1 |