![gefic200alg326](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192729041.jpg?preset=medium)
EMERSON IC200ALG326 8-Channel 13-Bit VersaMax Analog Output Module
Description
Analog output modules provide voltage or current signals to analog output devices. Modules require a carrier base (IC200CHSxxx).
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Analog Current | Output | 8 Channel |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Amperage Rating | 0 - 20 mA |
Resolution | 13 Bit |
Packages
1 - UNIT - 1 |