![gefic200mdd842](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192729167.jpg?preset=medium)
EMERSON IC200MDD842 24VDC 0.5 A VersaMax Discrete Mixed Module with ESCP
Description
Discrete mixed modules provide maximum flexibility by combining inputs and outputs in a single, compact module. Discrete input modules receive signals from input devices such as sensors, pushbuttons, and switches that can have two states: on or off, open or closed.
Specifications
Brand Name | Emerson | Item Name | Mixed Module |
Type | Discrete Voltage/Current | Voltage Rating | 24 VDC, 18 - 30 VDC |
Input | 16 Point, 20 Digital | Output | 12 Digital, 0.5 A |
Dimensions | 110 mm W x 50 mm D x 66.8 mm H | Response Time | 0.5 Millisecond |
Packages
1 - UNIT - 1 |