Abbotsford
gefic200mdl740

EMERSON IC200MDL740 12/24VDC VersaMax Output Module

Price $439.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200MDL740

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.FEATURES:- Powerful and Reliable VersaMax controllers provide powerful, reliable operation.- Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range- Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name Emerson Item Name Output Module
Type Discrete Voltage/Current Voltage Rating 24 VDC, 10.2 - 30 VDC
Output 16 Point, 2 A Dimensions 110 mm W x 50 mm D x 66.8 mm H
Response Time 0.2 - 1 Millisecond

Packages

1 - UNIT - 1