![gefep700f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127015176.jpg?preset=medium)
GE INTELLIGENT PLATFORMS EP-700F 16-Channel 24VDC Potential Distribution Functional Earth Power Module
Description
The potential distribution module EP-700F provides 16 connections for the functional earth.Potential distribution modules are passive modules without fieldbus communication, therefore they are not considered during configuration. A maximum of three passive modules (power-feed module, potential distribution module, empty slot module) may be installed in succession, however the next module to be installed must be an active module.
Specifications
Brand Name | Emerson | Sub Brand | PACSystems™ |
Item Name | Power-Feed Module | Type | 16-Channel |
Input Voltage | 24 VDC | Mounting Type | DIN-Rail |
Packages
1 - UNIT - 1 |