
GE INTELLIGENT PLATFORMS EP-711F 16-Channel 24VDC Potential Distribution + 24 VDC from Input Current Path Power Module
Description
The potential distribution module EP-711F provides 16 connections for +24 V from the input current path. Potential distribution modules are passive modules without fieldbus communication, therefore they are not considered during configuration. A maximum of three passive modules (power-feed module, potential distribution module, empty slot module) may be installed in succession, however the next module to be installed must be an active module.
Specifications
Brand Name | Emerson | Sub Brand | PACSystems™ |
Item Name | Power-Feed Module | Type | 16-Channel |
Input Voltage | 24 VDC | Mounting Type | DIN-Rail |
Packages
1 - UNIT - 1 |