
SIEMENS 3RU21161CB0 Sirius Thermal Overload Relay 3RU2 thermal overload relay 1 NO, 1 NC 1.8 - 2.5 A,
Description
Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Type | 3RU2 thermal overload relay | Voltage Rating | 690 V |
Number of Poles | 3 | Mounting | vertical and direct mounting |
Standards | CSA/UL | Application | Designed for the protection of three phase and single phase AC and DC motors |
UPC | 662643920192 |
Packages
1 - UNIT - 1 |