
NEWARK ELEMENT14 27E123 3 Pole Potter & Brumfield Track Mount Socket using 20C318 Clip
Description
Connection relay socket.
Specifications
Brand Name | Potter & Brumfield | Item Name | Relay Socket |
Type | Octal | Voltage Rating | 240 VAC |
Amperage Rating | 5 - 10 A | Number of Pins | 11 |
Number of Poles | 3 | Mounting Type | Chassis/Panel |
Terminal Type | Screw | For Use With | KRPA Relays |
Standards | RoHS Compliant, ELV Compliant |
Packages
1 - UNIT - 1 |