![ent016511316](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568747.jpg?preset=medium)
TYCO ELECTRONICS 16511316 6mm Ground Block with Screw Clamp Connection, Green/Yellow
Description
Green and yellow ground block with screw clamp connection, 6 mm spacing on a DIN 3 rail without screw.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | 1-Level, Ground | Amperage Rating | 480 A |
Conductor Size | 22-12 AWG | Mounting Type | DIN Rail |
Series | M4/6.P | Wire Strip Length | 9.5 mm |
Spacing | 6 mm | Torque Rating | 0.5 - 0.8 N-m |
Connection Type | Screw Clamp | Temperature Rating | -55 to 110 °C |
Block Material | Polyamide | Color | Green/Yellow |
Dimensions | 40.5 mm L x 6 mm W x 44.5 mm H | Standards | UL 94V-0, EU RoHS Directive 2002/95/EC |
Packages
50 - UNIT - (50) |