Abbotsford
ent011512407

TYCO ELECTRONICS 1SNA115124R0700 TERM BLOCK M35/16 GRY10-0 AWG

Price $16.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115124R0700

Description

Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 0 AWG rated cross section, 35 mm² rated cross section, grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type 1-Level, Feed-through Voltage Rating 1000 V
Amperage Rating 125 A Conductor Size 10 AWG
Mounting Type DIN Rail Series M35/16
Wire Strip Length 17 mm Spacing 16 mm
Torque Rating 2.8 - 3 N-m Connection Type Screw Clamp
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray Dimensions 46.5 mm L x 16 mm W x 49 mm H
Standards UL 94V-0, IP20, EU RoHS Directive 2002/95/EC

Packages

20 - UNIT - (20)