![ent011565725](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568732.jpg?preset=medium)
TYCO ELECTRONICS 11565725 10Amp 630V 22-12AWG Fuse Holder Block, Gray
Description
Gray, fuse holder block with 8 mm spacing, 10 Amp rated UL current with screw clamp connection that accepts 22-12 AWG UL wire range
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | 1-Level | Voltage Rating | 630 VAC |
Amperage Rating | 6.3 A | Number of Poles | 2 |
Conductor Size | 12 AWG | Mounting Type | DIN Rail |
Series | M4/8.SF | Wire Strip Length | 9.5 mm |
Spacing | 8 mm | Torque Rating | 4.4 in-lb |
Connection Type | Screw | Temperature Rating | -55 to 110 °C |
Block Material | Polyamide 6.6 | Color | Gray |
Dimensions | 41 mm L x 8 mm W x 56.5 mm H | For Use With | 5 x 20 mm and 5 x 25 mm Fuses |
Standards | IP20, RoHS Compliant, ELV Compliant, EU REACH Compliant, UL 94V-0 Flammability Rating |
Packages
50 - UNIT - (50) |