
WEIDMULLER 1011000000 WSI 6 W-Series Fuse Terminal
Description
W-Series fuse terminal, rated cross-section: 6 mm2, screw connection.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Modular |
Voltage Rating | 250 V | Amperage Rating | 6.3 A |
Number of Poles | 2 | Conductor Size | 20-8 AWG |
Mounting Type | Snap-On | Series | W |
Power Rating | 1.31 W | Wire Strip Length | 12 mm |
Torque Rating | 0.8 - 1.6 N-m | Connection Type | Screw |
Temperature Rating | -50 to 120 °C | Block Material | Wemid |
Color | Dark Beige | Dimensions | 0.311 in W x 2.402 in D x 2.362 in H |
Includes | Pivoting Fuse Holder | Standards | CE Certified, CSA Certified, EAC Approved, UR, RoHS Compliant |
UPC | 626835105620 |
Packages
50 - UNIT - (50) |