WIELAND ELECTRIC 57.535.0155.0 150Amps 600V Wieland Feed-Through Block with Screw Connection - Grey
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, nominal cross section 35 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 800 V |
Amperage Rating | 125 A | Number of Poles | 2 |
Conductor Size | 10-2 AWG | Mounting Type | DIN Rail/G-Rail |
Connection Type | Screw | Block Material | Thermoplastic |
Color | Gray | Dimensions | 70.6 mm L x 16 mm W |
Standards | UL94V-0 Flammability Rating, cUs Listed, CSA, VDE Certified | UPC | 015573458387 |
Packages
1 - UNIT - 1 |