WIELAND ELECTRIC 07.311.0255.0 1.5mm Wieland Electric Terminal Block End Plate, WK6
Description
End plate, AP 6/V0 for use with DIN rail terminal blocks type-WK.
Specifications
Brand Name | Wieland Electric | Item Name | End Plate |
Mounting | Snap-In | Color/Finish | Gray |
Dimensions | 46 mm L x 43 mm H x 1.5 mm T | For Use With | Type WK DIN Rail Terminal Blocks |
Standards | UL 94-V0 Flammability Rating, RoHS Compliant | Application | Industrial |
UPC | 015573458394 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |