
WIELAND ELECTRIC 57.506.0055.0 41Amp 800V 8mm 22-8AWG Wieland Electric Feed Through Terminal Block, Gray
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 6 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Modular | Amperage Rating | 41 A |
Conductor Size | 0.5 - 6 mm², 2.5 - 10 mm² | Mounting Type | 35 mm DIN Rail |
Spacing | 8 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 53.5 mm H | UPC | 015573458363 |
Packages
1 - UNIT - 1 |