
WIELAND ELECTRIC 58.504.9055.0 1000V Wieland Electric Earth Block, Screw Termination, 26-10 AWG, Green Yellow
Description
Type-WT4PE ground block with screw connection for mounting on TS 35. It has 4 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.14 to 2.5 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Ground | Conductor Size | 0.14 - 6 mm² |
Mounting Type | 35 mm DIN Rail | Spacing | 6 mm |
Connection Type | Screw | Temperature Rating | 0 - 120 °C |
Block Material | Thermoplastic | Color | Green/Yellow |
Dimensions | 48 mm H | UPC | 049088154052 |
Packages
1 - UNIT - 1 |